Engineers Hammer, Hickory, 3 Lb
- Mfr # 6DWJ6
- Zoro # G2474595
product price:Â
$
21.39
/ea
Key Features
Overall Length
16 in
Handle Material
Wood
Head Material
Steel
Meets/Exceeds
ANSI Standards
Handle
Hickory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6DWJ6
- Zoro #
- G2474595
- UPC #
- 190735881873
- Country of Origin
- India
Dimensions
- Overall Length
- 16 in
- Head Width
- 2 in
- Head Length
- 4 1/2 in
- Handle Length
- 362 mm
- Face Diameter
- 1 1/2 in
- Wire Rope Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- Double Faced Induction Hardened Head
Details
- Item
- Steel Engineering Hammer
- Head Weight
- 3 lb
- Handle Material
- Wood
- Head Material
- Steel
- Meets/Exceeds
- ANSI Standards
- Handle
- Hickory
- Features
- Double Faced Induction Hardened Head
- Non-Sparking
- No
- Hammer Type
- Sledge Hammer
- Face Shape
- Octagonal
- Dead Blow Hammer
- Yes
- Grip Style
- Plain
Description
The Westward 6DWJ6 3 Lb Engineers Hammer is the best tool for forging and shaping metal. It features a double-faced induction hardened head, making it extremely durable. The carbon steel head is induction hardened to ensure durability and long life. The hickory handle offers a firm grip and gives you better control over your work. With an overall length of 16 in., this engineers hammer has a 4 1/2 in. head length and 2 in. head width. With its double faced, induction hardened head, the Westward 3 Lb Engineers Hammer will be an invaluable addition to your tool collection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.