Shop SPEEDAIRE
See all product information
Create Account
Bracket, Mounting
- Mfr # 4ZK73
- Zoro # G2475891
product price:Â
$
5.79
/ea
Key Features
For Use On
Compact Regulator
Series
Compact
For Use with Model Number
4ZM14, 4ZM15, 4ZM16,4ZM17, 1WH33
For Use With Model Number
1WH33, 4ZM14, 4ZM15, 4ZM16,4ZM17
Body Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ZK73
- Zoro #
- G2475891
- UPC #
- 190735630815
- Country of Origin
- China
Details
- Item
- Mounting Bracket
- For Use On
- Compact Regulator
- Series
- Compact
- For Use with Model Number
- 4ZM14, 4ZM15, 4ZM16,4ZM17, 1WH33
- For Use With Model Number
- 1WH33, 4ZM14, 4ZM15, 4ZM16,4ZM17
- Body Material
- Iron
- Modular Connection
- No Modular Connection
Description
Mounting Bracket, Compatible Grainger Part Number 1WH33, 4ZM14, 4ZM15, 4ZM16, 4ZM17, Series Compact, Body Material Iron, Modular Connection No Modular Connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.