Snap-Off Utility Knife Snap-Off, 5 in L

  • Mfr # 402L09
  • Zoro # G2480383
product price: 
$
3.49
/ea

Key Features

Overall Length
5 in
Blade Type
Snap-Off
Blade Material
Steel
Handle Material
Metal
Application
Multipurpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
402L09
Zoro #
G2480383
UPC #
190735949474
Country of Origin
China
Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Material
Metal
Application
Multipurpose
Number of Blades Included
1
Number of Segments
13
Blade Change
Snap End Cap
Handle Color
Black, Silver
Duty Rating
Light Duty
Stores
No Storage
Blade Operation
Manual Retracting
Features
Heat Treated Blades
Blade Finish
Polished
Other Material Applications
Paper
Includes Pocket Clip
Yes
For Cutting Cardboard
Yes
For Cutting Paper
Yes
For Cutting Fabric
No
Grip Type
Plain
Handle Style
Straight
Blade Type Included
Snap-Off
For Cutting Cork
No
Retractable Blade
Yes
Replaceable Blade
Yes
For Cutting Leather
No
Blade Edge Type
Smooth
For Cutting Rubber
No
Number of Blades Stored
1
Number of Blade Segments
13
Blade Tip
Standard
For Blade Type
Snap-Off
For Cutting Plastic
No
Blade Change Method
Quick-Change

Dimensions

Overall Length
5 in
Overall Thickness
0.38 in
Blade Width
9 mm
Overall Width
1/2 in
Blade Length
3 3/8 in
Blade Thickness
0.017 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
Heat Treated Blades

Description

This Westward 402L09 Snap-Off Utility Knife is the ideal tool for cutting drywall, roofing shingles, insulation and more. The carbon steel blade has a snap end cap so you can easily change blades when needed. With a 23/64 in. width, this utility knife is suitable for general purpose use. The 5 7/64 in. length of the blade provides an extra reach on your projects. It also has an overall width of 7/16 in., making it easy to grip and handle while working with the knife. If you are looking for a quality utility knife that will last, this Westward Snap Off Utility Knife is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews