Shop ZEPHYR
See all product information
Create Account
PowerBit, L:2.75", PKG5, BitSize:#2
- Mfr # E8542XX275-5PK
- Zoro # G2481013
product price:Â
$
8.19
/pk 5, $1.64/ea
Key Features
Overall Bit Length
2 3/4 in
Shank Size
1/4 in
Bit Style
Robertson Square Recess
SAE or Metric
SAE
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E8542XX275-5PK
- Zoro #
- G2481013
- UPC #
- -
- Country of Origin
- United States
- Bit Style
- Robertson Square Recess
- SAE or Metric
- SAE
- Shank Style
- Hex
- Fastening Tool Item
- Power Bit
- Item
- Power Bit
- Single End/Double End
- Single End
- Fastening Tool Material
- S2 Steel
- For Use With
- Power Tool
- Impact Rated
- Not Impact Rated
- Finish
- Unfinished
- Application - Tools
- Power
- Tip Type
- Standard
- Material
- S2 Steel
- Shank Shape
- Hex
- Measurement System
- Imperial
- Product Type
- Power Bit
- Series
- Zephyr Industrial
- For Tool Type
- Power
- Compatible Product Type
- Power Tool
- End Design
- Single End
- Includes Bit Holder
- Bit Holder Not Included
- Head Style
- Square
Description
Power Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5