Shop ZEPHYR

InsertBit, L:1", PKG5, BitSize:7/64"

  • Mfr # H5224X-5PK
  • Zoro # G2481101

product price: 
$
8.99
/pk of 5, $1.80/ea

Key Features

Bit Style
Hex
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H5224X-5PK
Zoro #
G2481101
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
7/64 in
Shank Size
1/4 in
Bit Industry Size
7/64 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Finish
Unfinished
Material
S2 Steel
Impact Rated
Not Impact Rated
For Use With
Power Tool
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Application - Tools
Power
Tip Type
Standard
Shank Shape
Hex
Product Type
Insert Bit
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Power
Compatible Product Type
Power Tool
Measurement System
Imperial
Series
Zephyr Industrial
Head Style
Hex
End Design
Single End
Shell Material
S2 Steel

Description

Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 7/64 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Insert Bit, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.