Shop ZORO SELECT
See all product information
Create Account
Mailer Envelopes, White, PK125
- Mfr # 56KJ37
- Zoro # G2481548
product price:Â
$
38.89
/pk 125, $0.31/ea
Key Features
Color
White
Material
Polyethylene
With Tear Strip
Yes
Closure Style
Self Sealing
Post-Consumer Recyclability
Store Drop-Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56KJ37
- Zoro #
- G2481548
- UPC #
- -
- Country of Origin
- United States
- Item
- Mailer Envelopes
- Color
- White
- Material
- Polyethylene
- With Tear Strip
- Yes
- Closure Style
- Self Sealing
- Post-Consumer Recyclability
- Store Drop-Off
- Mailer Type
- Flat
- Pre-Printed Address Lines
- No
- Includes Tear Strip
- Yes
Description
Mailer Envelopes, Material Polyethylene, Mailer Type Padded, Closure Style Self Sealing, Color White, Usable WxL 19 in x 24 in, Usable Width 19 in, Usable Length 24 in, Outside WxL 19 in x 24 in, Outside Width 19 in, Outside Length 24 in, Material Thickness 0.003 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.