Shop AMERICAN BEAUTY TOOLS
See all product information
Create Account
Heating Element, 50W
- Mfr # 9012-50
- Zoro # G2490489
product price:Â
$
49.19
/ea
Key Features
Watts
50 W
Fits With
Mfr. No. 3112-50
For Use With
3112-50
Standards
CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
Power Consumption
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9012-50
- Zoro #
- G2490489
- UPC #
- -
- Country of Origin
- United States
- Item
- Heating Element
- Watts
- 50 W
- Fits With
- Mfr. No. 3112-50
- For Use With
- 3112-50
- Standards
- CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
- Power Consumption
- 50 W
- Maximum Operating Temperature
- 1,050 Degrees F
- Product Type
- Soldering Iron
- Element Type
- Ni-Chrome Compression ound
- Compatible Tool Manufacturer Model Number
- 3112-50
- Operating Voltage
- 110/120V AC
- Compatible Product Type
- 3112-50
Description
Heating Element, Power Consumption 50 W, Operating Voltage 110/120V AC, Maximum Operating Temperature 1,050 Degrees F, Compatible Tool Manufacturer Model Number 3112-50, For Use With 3112-50, Element Type Ni-Chrome Compression ound, Product Type Soldering Iron, Standards CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.