Heating Element, 25W

  • Mfr # 9014-25
  • Zoro # G2490498
product price: 
$
47.25
/ea

Key Features

Watts
25 W
Fits With
Mfr. No. 3108-25
For Use With
3108-25
Standards
CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
Compatible Tool Manufacturer Model Number
3108-25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9014-25
Zoro #
G2490498
UPC #
-
Country of Origin
United States

Details

Item
Heating Element
Watts
25 W
Fits With
Mfr. No. 3108-25
For Use With
3108-25
Standards
CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant
Compatible Tool Manufacturer Model Number
3108-25
Element Type
Ni-Chrome Compression ound
Maximum Operating Temperature
900 Degrees F
Product Type
Soldering Iron
Operating Voltage
110/120V AC
Power Consumption
25 W
Compatible Product Type
3108-25

Description

Heating Element, Power Consumption 25 W, Operating Voltage 110/120V AC, Maximum Operating Temperature 900 Degrees F, Compatible Tool Manufacturer Model Number 3108-25, For Use With 3108-25, Element Type Ni-Chrome Compression ound, Product Type Soldering Iron, Standards CE Certified, EEE Compliant, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS Compliant

Ratings & reviews