Inforcer Auxiliary Handle
- Mfr # 550A20
- Zoro # G2491100
product price:Â
$
35.89
/ea
Key Features
Overall Length
10 in
Fits Brand
Guardair Corporation
Material
Plastic
Compatible with Series
Force 5 Series, Inforcer
For Use With
Safety Air Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550A20
- Zoro #
- G2491100
- UPC #
- 690773024046
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 in
Details
- Item
- Air Gun Auxiliary Handle
- Fits Brand
- Guardair Corporation
- Material
- Plastic
- Compatible with Series
- Force 5 Series, Inforcer
- For Use With
- Safety Air Guns
- Compatible with Manufacturer Part Number
- INF5024AQF, INF5024SS, INF5036AQF, INF5036SS, INF5048AQF, INF5048SS, INF5060AQF, INF5060SS, INF5072AQF, INF5072SS
- Product Type
- Air Gun Auxiliary Handle
- Number of Pieces
- 9
- Compatible with Product Type
- Safety Air Gun
- Compatible Series
- Force 5 Series, Inforcer
Description
The GUARDAIR - 550A20 is an air gun auxiliary handle designed for use with safety air guns. It is compatible with Guardair Corporation brand air guns, compatible with Force 5 Series and Inforcer series air guns, as well as several specific OEM part numbers including INF5024AQF, INF5024SS, INF5036AQF, INF5036SS, INF5048AQF, INF5048SS, INF5060AQF, INF5060SS, INF5072AQF, INF5072SS. This auxiliary handle is made from plastic.
Key Features:
- Material: Plastic construction.
- Overall length of 10 inches.
- Includes 9 pieces in the product set.
- Compatible with Guardair Corporation safety air guns.
- Compatible with Force 5 Series and Inforcer series air guns.
- Compatible with OEM part numbers INF5024AQF, INF5024SS, INF5036AQF, INF5036SS, INF5048AQF, INF5048SS, INF5060AQF, INF5060SS, INF5072AQF, INF5072SS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.