Casting Assembled, FS
- Mfr # 500X03
- Zoro # G2491216
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 13/32 in
Fits Brand
Guardair Corporation
Compatible with Manufacturer Part Number
F5024AQF, F5036AQF, F5048AQF, F5060AQF, F5072AQF
Number of Pieces
1
Compatible with Product Type
Air Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500X03
- Zoro #
- G2491216
- UPC #
- 690773026927
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 13/32 in
Details
- Item
- Air Gun Handle Assembly
- Fits Brand
- Guardair Corporation
- Compatible with Manufacturer Part Number
- F5024AQF, F5036AQF, F5048AQF, F5060AQF, F5072AQF
- Number of Pieces
- 1
- Compatible with Product Type
- Air Gun
- Product Type
- Air Gun Handle Assembly
- For Use With
- Guardair Safety Air Gun
Description
The GUARDAIR - 500X03 is an air gun handle assembly designed for use with pneumatic air guns. It serves as the handheld housing containing the trigger, valve mechanism, inlet fitting, and grip, providing a trigger and valve mechanism to regulate airflow from the compressed-air supply to the nozzle. This assembly is compatible with Guardair Corporation products and is compatible with Guardair Safety Air Gun models. It is supplied as a single piece component for replacement of existing air gun handles. Key Features:
- Compatible with Guardair Corporation brand air guns
- Is compatible with Guardair Safety Air Gun models
- Compatible with manufacturer part numbers: F5024AQF, F5036AQF, F5048AQF, F5060AQF, F5072AQF
- Overall length of 11 13/32 inches
- One-piece handle assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.