Positioning Relay
- Mfr # AK-42309-500
- Zoro # G2492598
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
For Use With
MK-2690-0-0-1, MK-2690-0-0-2, MK-3XXX, MK-44XX, MK-46X1-XXX-0-2, MK-48XX, MK-66XX, MK-68XX, MK-69XX, MK-7XXX, MK-88XX, and MK-89XX Series Actuators
Features
Temperature Limits
Overall Length
2 1/2 in
Operating Humidity - Minimum
5 %
Overall Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK-42309-500
- Zoro #
- G2492598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/2 in
- Overall Depth
- 3 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Switching Relay
- For Use With
- MK-2690-0-0-1, MK-2690-0-0-2, MK-3XXX, MK-44XX, MK-46X1-XXX-0-2, MK-48XX, MK-66XX, MK-68XX, MK-69XX, MK-7XXX, MK-88XX, and MK-89XX Series Actuators
- Features
- Temperature Limits
- Operating Humidity - Minimum
- 5 %
- Mounting Style
- Bracket
- Electrical Connection Material
- Plastic
- Operating Temperature - Minimum
- 32 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Humidity - Maximum
- 95 %
- Product Type
- Switching Relay
Description
Switching Relay, Electrical Connection Material Plastic, Mounting Style Bracket, Operating Humidity - Maximum 95 Percent, Operating Humidity - Minimum 5 Percent, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Overall Depth 3 in, Overall Length 2 1/2 in, Overall Width 4 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.