Pump Control, with Snap Switch
- Mfr # 150S
- Zoro # G2493298
product price:Â
$
1,352.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
MM-701F
Fits Brand
Xylem
For Use With
Boilers of any Steaming Capacity
Voltage
120V AC, 240V AC
Features
Combination Low Water Cut-Off Pump Controller; Maximum Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150S
- Zoro #
- G2493298
- UPC #
- -
- Country of Origin
- United States
- For Use With Mfr. Model Number
- MM-701F
- Fits Brand
- Xylem
- Item
- Pump Controller
- For Use With
- Boilers of any Steaming Capacity
- Voltage
- 120V AC, 240V AC
- Features
- Combination Low Water Cut-Off Pump Controller; Maximum Pressure
- Phase
- 1 and 3
- Compatible Product Type
- Boiler Control
- Compatible Manufacturer Model Number
- MM-701F
- Product Type
- Pump Controller
- Compatible Brand
- Xylem
Description
Pump Control, with Snap Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.