Shop HHIP
Create Account
8" Master Precision Level
- Mfr # 4901-0081
- Zoro # G2494529
product price:Â
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4901-0081
- Zoro #
- G2494529
- UPC #
- 769053050744
- Country of Origin
- China
- Item
- Master Precision Level 8"
Description
HHIP 8" Master Precision Level .0005"/Per 10" High-Precision Sensitivity - Ground and graduated main vial provides 0.0005" per 10" accuracy for precise leveling and alignment applications. Ideal for Machine Tool Setup - Designed for checking machine beds, surface plates, fixtures, and equipment requiring extremely accurate leveling. Precision Ground Base - Hardened and finely ground measuring surfaces ensure reliable contact and consistent measurement results. Durable Cast Iron Construction - Heavy-duty body resists distortion and provides long-term accuracy in shop and inspection environments. Available in Multiple Lengths - Offered in 4", 6", 8" and 12" sizes to accommodate a variety of machine setup and inspection applications. 0.0005" graduation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.