Shop A.O. SMITH
See all product information
Create Account
Limit Switch, 19.3 in L
- Mfr # 100110072
- Zoro # G2495151
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential, Commercial and Tankless Water Heater
Features
Extended Immersion Probe, Industrial-Grade Housing, Pre-Drilled Backplate
Application
Limit Control
Compatible Series
Copper-Fin II(R), Knight Commercial, Power-Fin(R)
Compatible Manufacturer Part Number
CBN0497, CBN0747, CBN0987, CBN1437
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100110072
- Zoro #
- G2495151
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Limit Switch
- For Use With
- Residential, Commercial and Tankless Water Heater
- Features
- Extended Immersion Probe, Industrial-Grade Housing, Pre-Drilled Backplate
- Application
- Limit Control
- Compatible Series
- Copper-Fin II(R), Knight Commercial, Power-Fin(R)
- Compatible Manufacturer Part Number
- CBN0497, CBN0747, CBN0987, CBN1437
- Standards
- ANSI Z21.13 / Z21.10.3
- Material
- Brass
- Compatible Product Type
- Commercial Gas Water Heaters
- Shell Material
- Brass
Dimensions
- Overall Height
- 3.25 in
- Overall Length
- 19.3 in
- Overall Width
- 3.25 in
- Wire Rope Length
- 19.3 in
- Length
- 19.3 in
- Fits Chest Size
- Extended Immersion Probe, Industrial-Grade Housing, Pre-Drilled Backplate
Description
Limit Switch, Compatible Manufacturer Part Number CBN0497, CBN0747, CBN0987, CBN1437, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Brass, Overall Height 3.25 in, Overall Length 19.3 in, Application Limit Control, Compatible Grainger Part Number Not Applicable, Features Extended Immersion Probe, Industrial-Grade Housing, Pre-Drilled Backplate, Includes Not Applicable, Overall Width 3.25 in, Product Type Limit Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.