Pilot Ignitor Assembly Kit, 3.45 in L
- Mfr # 100109926
- Zoro # G2495230
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
For Use With
BTC-120 Thru 500A Series 970 and Up
Features
Dual-Function Flame Rectification, Dual-Function Flame Rectification, Intermittent Spark-to-Light Electrode
Product Type
Pilot Assembly
Application
Provides Reliable Ignition for Water Heaters and Commercial Boilers
Compatible Manufacturer Part Number
CGN120070, CGN155080, CGN180080, CGN250065(A), CGN250100(A), CGN275100(A), CGN305065(A), CGN365085(A), CGN400100(A)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100109926
- Zoro #
- G2495230
- UPC #
- -
- Country of Origin
- United States
- Item
- Pilot Assembly
- For Use With
- BTC-120 Thru 500A Series 970 and Up
- Features
- Dual-Function Flame Rectification, Dual-Function Flame Rectification, Intermittent Spark-to-Light Electrode
- Product Type
- Pilot Assembly
- Application
- Provides Reliable Ignition for Water Heaters and Commercial Boilers
- Compatible Manufacturer Part Number
- CGN120070, CGN155080, CGN180080, CGN250065(A), CGN250100(A), CGN275100(A), CGN305065(A), CGN365085(A), CGN400100(A)
- Standards
- ANSI Z21.20
- Material
- Brass
- Compatible Series
- BTC, BTR, BCG3, & SBD, CGN
- Compatible Product Type
- Commercial Gas Water Heaters
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Overall Width
- 5.5 in
- Overall Height
- 1.05 in
- Overall Length
- 3.45 in
- Wire Rope Length
- 3.45 in
- Length
- 3.45 in
- Fits Chest Size
- Dual-Function Flame Rectification, Dual-Function Flame Rectification, Intermittent Spark-to-Light Electrode
Description
Pilot Assembly, Product Type Pilot Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.