12.55 in L
- Mfr # 100110631
- Zoro # G2495285
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lochinvar
Includes
Blower Assembly
Standards
CSA Certified
Phase
1
Maximum Fan Speed
3,400 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100110631
- Zoro #
- G2495285
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 12.55 in
- Overall Height
- 12.65 in
- Overall Length
- 12.55 in
- Wire Rope Length
- 12.55 in
- Length
- 12.55 in
- Fits Chest Size
- Balanced Steel Wheel, Corrosion-Resistant Housing, Integrated Assembly
Details
- Fits Brand
- Lochinvar
- Item
- Blower Assembly
- Includes
- Blower Assembly
- Standards
- CSA Certified
- Phase
- 1
- Maximum Fan Speed
- 3,400 RPM
- Outlet Shape
- Rectangular
- Wheel Material
- Steel
- Maximum Motor Speed
- 3,400 RPM
- Frequency
- 60 Hz
- Nameplate Voltage
- 120V AC
- Current
- 1.7 A
- Compatible Product Type
- Commercial Gas Water Heaters
- Compatible Series
- BTN, CG
- Compatible Manufacturer Part Number
- CG(N/L)500085(A)
- Application
- Safely Exhausts Combustion Gases
- Features
- Balanced Steel Wheel, Corrosion-Resistant Housing, Integrated Assembly
Description
Not Applicable, Compatible Manufacturer Part Number CG(N/L)500085(A), Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 12.65 in, Overall Length 12.55 in, Application Safely Exhausts Combustion Gases, Compatible Grainger Part Number Not Applicable, Features Balanced Steel Wheel, Corrosion-Resistant Housing, Integrated Assembly, Includes Blower Assembly, Overall Width 12.55 in, Product Type Blower Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.