Shop PARKER
See all product information
Create Account
High Side Pressure Sensor
- Mfr # SMART PRESS 700PSI
- Zoro # G2495389
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
SSTK-PARKER
Fits Brand
Smart Tool
Voltage
3V DC
Features
Temperature Range
Accessory Type
Pressure Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMART PRESS 700PSI
- Zoro #
- G2495389
- UPC #
- -
- Country of Origin
- China
- For Use With Mfr. Model Number
- SSTK-PARKER
- Fits Brand
- Smart Tool
- Item
- Pressure Sensor
- Voltage
- 3V DC
- Features
- Temperature Range
- Accessory Type
- Pressure Sensor
- Compatible Product Type
- Diagnostic Service Kits
- Compatible with Product Type
- Diagnostic Service Kits
- Product Type
- Pressure Sensor
- Compatible Manufacturer Model Number
- SSTK-PARKER
Description
Accessory Type Pressure Sensor, Compatible with Product Type Diagnostic Service Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.