Replacement Stainless
- Mfr # IMS210RS
- Zoro # G2495425
product price:Â
$
15.49
/ea
Key Features
Fits Brand
Mag-Mate
For Use With Mfr. Model Number
IMS210
Product Type
Inspection Mirror
Material
Stainless Steel
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IMS210RS
- Zoro #
- G2495425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Overall Width
- 1 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Fits Brand
- Mag-Mate
- Item
- Inspection Mirror
- For Use With Mfr. Model Number
- IMS210
- Product Type
- Inspection Mirror
- Material
- Stainless Steel
- Compatible with Manufacturer Model Number
- IMS210
- Compatible Manufacturer Model Number
- IMS210
- Compatible with Manufacturer Model No.
- IMS210
- Compatible with Mfr. Model No.
- IMS210
- For Use with Mfr Model Number
- IMS210
- Compatible Manufacturer Part Number
- IMS210
- Compatible Pump Manufacturer Part Number
- IMS210
- Compatible Mfr. Model Number
- IMS210
- For Manufacturer Part Number
- IMS210
- Compatible with Mfr. Model Number
- IMS210
- Shell Material
- Stainless Steel
Description
Inspection Mirror, Compatible with Grainger Part Number 49L985, Compatible with Manufacturer Model Number IMS210, Material Stainless Steel, Overall Length 2 in, Overall Width 1 in, Product Type Inspection Mirror
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.