Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Proserve 500 Cup Ingredient Bin Lid Storage Bin Lid, Clear, polycarbonate
- Mfr # FG9F7800CLR
- Zoro # G2499122
product price:Â
$
146.00
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
29 in
Overall Width (In.)
14 1/2 in
Color
Clear
Material
polycarbonate
Outside Width
14-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG9F7800CLR
- Zoro #
- G2499122
- UPC #
- 086876176803
- Country of Origin
- China
- Color
- Clear
- Material
- polycarbonate
- Item
- Storage Bin Lid
- Type
- Proserve 500 Cup Ingredient Bin Lid
- Includes
- Scoop
- Capacity
- 500 qt
- Lid Color
- Clear
- NSF Certified
- Yes
- First In First Out Compatible
- No
- Dishwasher Safe
- Yes
- Bin Style
- Mobile
- Lid Included
- Yes
- Product Type
- Sliding Lid
- Wire Color
- Clear
Dimensions
- Overall Length (In.)
- 29 in
- Overall Width (In.)
- 14 1/2 in
- Outside Width
- 14-1/2"
- Overall Height (In.)
- 2 in
- Outside Height
- 2"
- Outside Length
- 29"
- Overall Length
- 29 in
- Overall Width
- 14 1/2 in
- Overall Height
- 1 7/8 in
- Wire Rope Length
- 29 in
- Length
- 29 in
Description
Storage Bin Lid, Lid Color Clear, Lid Included Yes, Overall Height 1 7/8 in, Bin Style Mobile, Dishwasher Safe Yes, First In First Out Compatible No, Includes Scoop, Product Type Sliding Lid, Capacity 500 qt, Color Clear, Overall Length 29 in, Overall Width 14 1/2 in, NSF Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.