Continuous Flow Attachment
- Mfr # 100-146-171
- Zoro # G2503405
product price:Â
$
2,296.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 7/8 in
Material
Stainless Steel
For Use With
101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
Overall Length
6 1/8 in
Overall Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-146-171
- Zoro #
- G2503405
- UPC #
- -
- Country of Origin
- United States
- Item
- Continuous Flow Attachment
- Material
- Stainless Steel
- For Use With
- 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Product Type
- Continuous Flow Attachment
- Shell Material
- Stainless Steel
- Compatible with Manufacturer Model Number
- 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 3 7/8 in
- Overall Length
- 6 1/8 in
- Overall Diameter
- 2 in
- Wire Rope Length
- 6 1/8 in
- Length
- 6 1/8 in
Description
Continuous Flow AttachmentFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.