Time Clock, Computerized, 8 In. Depth
- Mfr # MJR7000EZ
- Zoro # G2510085
product price:Â
$
1,185.99
/ea
Free Shipping & Returns
Key Features
Digital/Analog
Digital
Type
Electronic Card Punch
Display Type
LCD
Mount
Surface, Wall
Records
Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJR7000EZ
- Zoro #
- G2510085
- UPC #
- 749282007986
- Country of Origin
- United States
- Digital/Analog
- Digital
- Item
- Time Clock
- Type
- Electronic Card Punch
- Display Type
- LCD
- Mount
- Surface, Wall
- Records
- Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
- No. of Employees
- 100
- Voltage
- 120V AC
- Includes
- Keys
- Ribbon Color
- Black
- Print Type
- Automatic
- Battery Backup
- Yes
- Frequency
- 50/60 Hz
- Standards
- UL Listed
- Display
- LCD
- Clock Type
- Punch
- Wattage
- 13 W
- Power Source
- Electric
- Number of Employees
- 100
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Dimensions
- Height
- 13 1/2 in
- Width
- 9 1/2 in
- Depth
- 8 in
- Overall Height
- 13 1/2 in
- Overall Width
- 9 1/2 in
- Overall Depth
- 8 in
Description
Digital, Electronic Card Punch, Display Type LCD, Mount Surface, Wall, No. of Employees 100, Time Clock, Depth 8 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Standards UL Listed, Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods, Print Type Automatic, Includes Keys, Height 13 1/2 in, Width 9 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.