Shop DAYTON
See all product information
Create Account
Vertical Mounting Base
- Mfr # 4RN69
- Zoro # G2516184
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Worm Center Distance (In.)
2.37 in
Mounting
Vertical
Dimension H (In.)
0.75 in
Base Width (In.)
10.13 in
Dimension F (In.)
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4RN69
- Zoro #
- G2516184
- UPC #
- 190735332528
- Country of Origin
- China
- Worm Center Distance (In.)
- 2.37 in
- Mounting
- Vertical
- For Use With
- Dayton Speed Reducers
- Item
- Speed Reducer Mounting Base
- For Worm Center Distance
- 2.37 in
- Mounting Orientation
- Vertical
- Product Type
- Mounting Base
- Compatible Product Type
- Dayton Speed Reducers
Dimensions
- Dimension H (In.)
- 0.75 in
- Base Width (In.)
- 10.13 in
- Dimension F (In.)
- 4.88 in
- Bolt Hole Dia. (In.)
- 0.47 in
- Dimension BD (In.)
- 6.31 in
- Base Dia. (In.)
- 6.31 in
- Dimension BW (In.)
- 10.13 in
- Dimension E (In.)
- 8.94 in
- Overall Width
- 10.13 in
- Bolt Circle Diameter
- 0.47 in
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Dayton Speed Reducers, For Worm Center Distance 2.37 in, Bolt Circle Diameter 0.47 in, Mounting Orientation Vertical, Overall Width 10.13 in, Includes -, Material -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.