Shop MOEN
See all product information
Create Account
Drain Plug
- Mfr # 10709
- Zoro # G2523626
product price:Â
$
14.15
/ea
Key Features
Material
Plastic
Fits Brand
Moen
Finish
Chrome-Plated
Color
Silver
Application
Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10709
- Zoro #
- G2523626
- UPC #
- 026508027226
- Country of Origin
- China
- Item
- Drain Plug
- Material
- Plastic
- Fits Brand
- Moen
- Finish
- Chrome-Plated
- Color
- Silver
- Application
- Sink
- Drain Stopper Type
- Pop Up
- Product Type
- Drain Plug
- Shell Material
- Plastic
- Wire Color
- Silver
Dimensions
- Overall Diameter
- 1 3/8 in
Description
Drain Plug, Material Plastic, Color Silver, Product Type Drain Plug, Overall Diameter 1 3/8 in, Finish Chrome, Application Sink, Drain Stopper Type Pop Up
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.