Safety Switch
- Mfr # SSK-1
- Zoro # G2527010
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
For Use With
L.P and Natural Gas-Fired Systems with Draft Tools; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1
Voltage
24V
Includes
(2) Spillage Sensing Switches With 200 Farad Manual Reset; (1) 8in Length 12GA Jumper Wire: 6ft Length 12/2 Jacketed Lead Wire: (3) Adhesive tabs; (2) #8 Self Drilling Sheet Metal Screws
Compatible with Manufacturer Model Number
4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSK-1
- Zoro #
- G2527010
- UPC #
- 090747075003
- Country of Origin
- United States
Details
- For Use With Mfr. Model Number
- 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
- Item
- Safety Switch
- For Use With
- L.P and Natural Gas-Fired Systems with Draft Tools; Mfr. Model Number 4 In. MG1, 5 In. MG1, 6 In. MG1, 7 In. MG1, 8 In. MG1, 9 In. MG1
- Voltage
- 24V
- Includes
- (2) Spillage Sensing Switches With 200 Farad Manual Reset; (1) 8in Length 12GA Jumper Wire: 6ft Length 12/2 Jacketed Lead Wire: (3) Adhesive tabs; (2) #8 Self Drilling Sheet Metal Screws
- Compatible with Manufacturer Model Number
- 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
- Compatible Manufacturer Part Number
- 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
- Compatible Pump Manufacturer Part Number
- 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
- Compatible Mfr. Model Number
- 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
- Product Type
- Safety Switch
- Compatible Manufacturer Model Number
- 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
- For Manufacturer Part Number
- 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
- Compatible with Mfr. Model Number
- 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Description
Safety Switch, Product Type Safety Switch, Compatible with Manufacturer Model Number 4 in MG1, 5 in MG1, 6 in MG1, 7 in MG1, 8 in MG1, 9 in MG1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.