Safety Switch
- Mfr # WMO-1
- Zoro # G2527065
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC
For Use With
Oil Fired Appliance That Normally Operates With its Vent System; Mfr. Model Number 4 In.RC, 5 In.RC, 6 In.RC, 7 In.RC, 8 In.RC, 9 In. RC, 6 In.M, 7 In.M, 8 In.M, 9 In.M
Voltage
120V AC
Includes
(1) Blocked Vent Switch Assembly; (2) 5/8" x 11 UNC Hex Jam Nuts; (1) Instruction Sheet
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMO-1
- Zoro #
- G2527065
- UPC #
- -
- Country of Origin
- United States
Details
- For Use With Mfr. Model Number
- 4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC
- Item
- Thermal Safety Switch
- For Use With
- Oil Fired Appliance That Normally Operates With its Vent System; Mfr. Model Number 4 In.RC, 5 In.RC, 6 In.RC, 7 In.RC, 8 In.RC, 9 In. RC, 6 In.M, 7 In.M, 8 In.M, 9 In.M
- Voltage
- 120V AC
- Includes
- (1) Blocked Vent Switch Assembly; (2) 5/8" x 11 UNC Hex Jam Nuts; (1) Instruction Sheet
- Phase
- 1
- For Appliance Type
- Chimney Venting, Power Venting
- Nameplate Voltage
- 120V AC
- Compatible with Manufacturer Model Number
- 4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC
- For Fuel Type
- Oil
- Compatible Manufacturer Part Number
- 4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC
- Compatible Pump Manufacturer Part Number
- 4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC
- Compatible Mfr. Model Number
- 4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC
- Product Type
- Thermal Safety Switch
- Compatible Manufacturer Model Number
- 4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC
- For Manufacturer Part Number
- 4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC
- Compatible with Mfr. Model Number
- 4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC
Description
Thermal Safety Switch, Nameplate Voltage 120V AC, Product Type Thermal Safety Switch, Compatible with Manufacturer Model Number 4 in RC, 5 in RC, 6 in M, 6 in RC, 7 in M, 7 in RC, 8 in M, 8 in RC, 9 in M, 9 in RC, For Appliance Type Chimney Venting, Power Venting, For Fuel Type Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.