Router Subbase, Fixed Base
- Mfr # 875807
- Zoro # G2533170
product price:Â
$
10.35
/ea
Sold in multiples of 2 for
$20.70
Key Features
Fits Brand
Porter Cable
Number of Pieces
1
Product Type
Router Subbase
Compatible Manufacturer Model Number
100 TYPE 1, 100 TYPE 2, 100 TYPE 3, 690LR TYPE 1, 690LR TYPE 2, 690LR TYPE 8, 691 TYPE 1, 691 TYPE 2, 691 TYPE 3, 691 TYPE 4, 691 TYPE 5, 691 TYPE 6, 691 TYPE 7, 691 TYPE 8, 693LRPK TYPE 8, 9690LR TYPE 8
Base Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875807
- Zoro #
- G2533170
- UPC #
- -
- Country of Origin
- United States
- Item
- Router Subbase
- Fits Brand
- Porter Cable
- Number of Pieces
- 1
- Product Type
- Router Subbase
- Compatible Manufacturer Model Number
- 100 TYPE 1, 100 TYPE 2, 100 TYPE 3, 690LR TYPE 1, 690LR TYPE 2, 690LR TYPE 8, 691 TYPE 1, 691 TYPE 2, 691 TYPE 3, 691 TYPE 4, 691 TYPE 5, 691 TYPE 6, 691 TYPE 7, 691 TYPE 8, 693LRPK TYPE 8, 9690LR TYPE 8
- Base Type
- Fixed
Description
Router Subbase, Base Type Fixed, Compatible Manufacturer Model Number 100 TYPE 1, 100 TYPE 2, 100 TYPE 3, 690LR TYPE 1, 690LR TYPE 2, 690LR TYPE 8, 691 TYPE 1, 691 TYPE 2, 691 TYPE 3, 691 TYPE 4, 691 TYPE 5, 691 TYPE 6, 691 TYPE 7, 691 TYPE 8, 693LRPK TYPE 8, 9690LR TYPE 8, Handle Type Not Applicable, Includes Not Applicable, Compatible Grainger Model Number 2NDZ5, 30RV84, 3UB91, 4Z950, 6Z308, Number of Pieces 1, Product Type Router Subbase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.