Chisel Cold, 0.498in Shank, Chisel Bit
- Mfr # A047073
- Zoro # G2535018
product price:Â
$
43.49
/ea
Key Features
Shank Size
0.5 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
0.5 in
Chisel Shank Type
Round
Chisel Tip Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A047073
- Zoro #
- G2535018
- UPC #
- 015451054861
- Country of Origin
- United States
Dimensions
- Shank Size
- 0.5 in
- Chisel Shank Size
- 0.5 in
- Chisel Tip Width
- 5/8 in
- Tool Overall Length
- 7 in
- Tip Width
- 5/8 in
- Overall Length
- 7 in
- Shank Length
- 7 in
- Shank Diameter
- 31/64 in
- Head Width
- 5/8 in
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.5 in, Shank Design Round, Overall Length 7 in, Material Alloy Steel, Point Type Flat Chisel, Chisel Tip Width 5/8 in, Chisel Scaler Style Flat, Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Metal Cutting, Remove Scale, Scrape Off Paint, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number CP717, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.