Shop CHICAGO PNEUMATIC

Chisel-Cold, 0.401in Shank, Chisel Bit

  • Mfr # A046073
  • Zoro # G2535051

original price:  $10.19 , new price: $8.65 , 15 percent off
new price: 
$
8.65
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.4 in
Chisel Shank Size
0.401 in
Chisel Shank Type
Round
Chisel Tip Width
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A046073
Zoro #
G2535051
UPC #
015451460730
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
0.4 in
Chisel Shank Size
0.401 in
Chisel Tip Width
3/4 in
Tool Overall Length
7 in
Overall Length
7 in
Tip Width
3/4 in
Shank Length
7 in
Shank Diameter
25/64 in
Maximum Drilling Depth
1 9/16 in
Head Width
3/4 in
Drill Bit Size
25/64 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Air Tool Material
Steel
Shank Shape
Round
Item
Chisel
For Use With
Mfr. No. CP716
Shank Type
Chisel Bit
Material
Alloy Steel
Shank Design
Round
Compatible with Product Type
Air Hammer
Compatible with Manufacturer Part Number
CP716
Point Type
Flat Chisel
Cutting Application
Chisel Off Bolt Heads, Clean Welds, Metal Cutting, Remove Scale, Scrape Off Paint
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Chisel Type
Flat Chisel
Chisel Scaler Style
Flat
Drill Bit Point Type
Flat Chisel
Sub Brand
Chicago Pneumatic
Chisel Collar Shape
Round
Material - Machining
High Speed Steel
Decimal Equivalent
0.4
Shank Type - Machining
Straight
For Tool Type
Chipping Hammer
Compatible Product Type
Pneumatic Hammer
Compatible Manufacturer Part Number
CP7110, CP7110K, CP7111, CP7111K, CP714, CP714 Kit, CP7150, CP7150K, CP7160, CP7160K, CP7165, CP7165K
Collar Type
Round
Shell Material
Alloy Steel

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.4 in, Shank Design Round, Overall Length 7 in, Material Alloy Steel, Point Type Flat Chisel, Chisel Tip Width 3/4 in, Chisel Scaler Style Flat, Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Metal Cutting, Remove Scale, Scrape Off Paint, Maximum Drilling Depth 1 9/16 in, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number CP716, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.