Shop BOOMERANG RUBBER
See all product information
Create Account
Truck Bed Mat, Black, Unfinished, Rubber
- Mfr # TM630BAGGED
- Zoro # G2538187
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Installation Method
Insert
Fits
2015+ Ford F150
Coverage
Truck Bed
Color
Black
Length
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM630BAGGED
- Zoro #
- G2538187
- UPC #
- 849535017134
- Country of Origin
- United States
- Installation Method
- Insert
- Fits
- 2015+ Ford F150
- Coverage
- Truck Bed
- Item
- Truck Bed Mat
- Color
- Black
- Finish
- Unfinished
- Material
- Rubber
- Features
- Custom Molded
- For Truck Type
- Pickup Truck
- Compatible with Make/Model/Year
- Ford F150 5.5 ft AM 2015+
- Keeper Included
- No
- Shell Material
- Rubber
- Wire Color
- Black
Dimensions
- Length
- 64 in
- Width
- 66 in
- Fits Chest Size
- Custom Molded
Description
Truck Bed Mat, Rubber, Installation Method Insert, Length 64 in, Width 66 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year Ford F150 5.5 ft AM 2015+, Features Custom Molded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.