Shop BOOMERANG RUBBER
See all product information
Create Account
Truck Bed Mat, Black, Unfinished, Rubber
Mfr # TM634BAGGED
Zoro # G2538607
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Length
53 in
Finish
Unfinished
Fits
2014+ Chevy Colorado/Canyon
Features
Universal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM634BAGGED
- Zoro #
- G2538607
- UPC #
- 849535017776
- Country of Origin
- United States
Dimensions
- Length
- 53 in
- Width
- 72 in
Details
- Finish
- Unfinished
- Fits
- 2014+ Chevy Colorado/Canyon
- Features
- Universal
- Item
- Truck Bed Mat
- Color
- Black
- Installation Method
- Insert
- Material
- Rubber
- Coverage
- Utility Mat
- Keeper Included
- No
- Compatible with Make/Model/Year
- GMC Colorado/Canyon 6 ft 2014+
- For Truck Type
- Pickup Truck
Description
Truck Bed Mat, Rubber, Installation Method Insert, Length 53 in, Width 72 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year GMC Colorado/Canyon 6 ft 2014+, Features Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.