Shop BOOMERANG RUBBER
See all product information
Create Account
Truck Bed Mat, Black, Unfinished, Rubber
Mfr # TM668BAGGED
Zoro # G2539900
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Coverage
Truck Bed
Material
Rubber
Finish
Unfinished
Length
59 in
Installation Method
Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM668BAGGED
- Zoro #
- G2539900
- UPC #
- 849535027256
- Country of Origin
- United States
Dimensions
- Length
- 59 in
- Width
- 72 in
Details
- Coverage
- Truck Bed
- Material
- Rubber
- Item
- Truck Bed Mat
- Finish
- Unfinished
- Installation Method
- Insert
- Features
- Custom Molded
- Fits
- 2019 Ford Ranger
- Color
- Black
- Keeper Included
- No
- Compatible with Make/Model/Year
- Ford Ranger 6 ft 2019
- For Truck Type
- Pickup Truck
Description
Truck Bed Mat, Rubber, Installation Method Insert, Length 59 in, Width 72 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year Ford Ranger 6 ft 2019, Features Custom Molded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.