Shop JJ KELLER
See all product information
Create Account
Training Kit, Environmental Safety, Book
Mfr # 50078
Zoro # G2541660
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Subject Matter
Environmental Safety
Format
Book
Product Type
Training Kit
Language
English
Includes
AC Adapter, Answer Key, Answer Key Safe Use of Equipment, Answer Key Work Environment, Answer Key Work Practices, Earbuds, Training Log, Video Training Book, (5) Employee Handbooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50078
- Zoro #
- G2541660
- UPC #
- -
- Country of Origin
- United States
- Item
- Training Kit
- Subject Matter
- Environmental Safety
- Format
- Book
- Product Type
- Training Kit
- Language
- English
- Includes
- AC Adapter, Answer Key, Answer Key Safe Use of Equipment, Answer Key Work Environment, Answer Key Work Practices, Earbuds, Training Log, Video Training Book, (5) Employee Handbooks
- Supported Languages
- English
- Run Time
- 72 min
- Regulations Covered
- Based on Industry Best Practices
- Number of Users Supported
- Unlimited
Description
Training Kit, For Use With Not Applicable, Format Book, Height 1/2 in, Includes AC Adapter, Answer Key, Answer Key Safe Use of Equipment, Answer Key Work Environment, Answer Key Work Practices, Earbuds, Training Log, Video Training Book, (5) Employee Handbooks, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable