Truck Bed Mat, Black, Unfinished, Rubber
- Mfr # TM663BAGGED
- Zoro # G2542308
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Fits
2019+ Chevy/GMC Silverado/Sierra 1500
Width
78 in
Coverage
Truck Bed
Length
71 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM663BAGGED
- Zoro #
- G2542308
- UPC #
- 849535027201
- Country of Origin
- United States
- Fits
- 2019+ Chevy/GMC Silverado/Sierra 1500
- Item
- Truck Bed Mat
- Coverage
- Truck Bed
- Material
- Rubber
- Finish
- Unfinished
- Features
- Custom Molded
- Installation Method
- Insert
- Color
- Black
- For Truck Type
- Pickup Truck
- Compatible with Make/Model/Year
- GMC Silverado/Sierra 6.5 ft (Not HD) 2019+
- Keeper Included
- No
- Shell Material
- Rubber
- Wire Color
- Black
- Traction Material
- Rubber
Dimensions
- Width
- 78 in
- Length
- 71 in
- Fits Chest Size
- Custom Molded
Description
Truck Bed Mat, Rubber, Installation Method Insert, Length 71 in, Width 78 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year GMC Silverado/Sierra 6.5 ft (Not HD) 2019+, Features Custom Molded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.