Shop INSIZE
See all product information
Create Account
Spherical Point
- Mfr # 6282-0402
- Zoro # G2548898
product price:Â
$
19.59
/ea
Key Features
Type
Indicator
For Use With
Dial Test Indicator
Application
Manufacturing, Metal Working, Quality Control
Contact Point Shape
Radius
Contact Point Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6282-0402
- Zoro #
- G2548898
- UPC #
- -
- Country of Origin
- China
Dimensions
- Contact Point Tip Diameter
- 25/64 in
- Contact Point Thread Size
- #4-48UNF
- Contact Point Tip Length
- 0.125 in
- Stem Dia.
- 0.394 in
- Stem Thread Size
- #4-48 UNF
- Overall Length
- 0.125 in
- Stem Diameter
- 0.394 in
- Wire Rope Length
- 0.125 in
- Length
- 0.125 in
Details
- Item
- Button Contact Point
- Type
- Indicator
- For Use With
- Dial Test Indicator
- Application
- Manufacturing, Metal Working, Quality Control
- Contact Point Shape
- Radius
- Contact Point Material
- Steel
- Number of Pieces
- 1
- Compatible with Manufacturer Model No.
- 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837
- Includes Case
- Yes
- Case Type
- Case
- Product Type
- Point
Description
Button Contact Point, Case Type Case, Compatible with Brand and Series Not Applicable, Compatible with Manufacturer Model No. 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837, Contact Point Material Steel, Contact Point Shape Radius, Contact Point Thread Size #4-48UNF, For Use With Dial Test Indicator, Includes Not Applicable, Includes Case Yes, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.