Scriber
- Mfr # 7150-SC1
- Zoro # G2549552
product price:Â
$
51.69
/ea
Key Features
Type
Height Gage Accessory Scriber
For Use With
Height Gage 1151 Series
Application
Manufacturing, Metal Working, Quality Control
Includes
Plastic Sleeve
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7150-SC1
- Zoro #
- G2549552
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Height Gauge Scriber
- Type
- Height Gage Accessory Scriber
- For Use With
- Height Gage 1151 Series
- Application
- Manufacturing, Metal Working, Quality Control
- Includes
- Plastic Sleeve
- Scriber Material
- Carbide Tipped
- Compatible with Manufacturer Model No.
- 1150-300E
- Product Type
- Height Gauge Scriber
Description
Height Gauge Scriber, Compatible with Brand and Series Insize 1150-300E, Compatible with Manufacturer Model No. 1150-300E, Overall Length 3 in, Scriber Material Carbide Tipped, Includes Plastic Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.