Foot Switch
- Mfr # 7304-2
- Zoro # G2549589
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Type
Cable
For Use With
Data Output Cable
Application
Manufacturing, Metal Working, Quality Control
Output End Connection Type
USB
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7304-2
- Zoro #
- G2549589
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 6 9/16 ft
Details
- Item
- Foot Switch
- Type
- Cable
- For Use With
- Data Output Cable
- Application
- Manufacturing, Metal Working, Quality Control
- Output End Connection Type
- USB
- Number of Pieces
- 1
- Includes Software
- No
- Brand and Series
- Insize 7304
- Supports Keyboard Output
- Yes
- Product Type
- Foot Switch
- Instrument Connection Type
- 3.5 mm 3-Pin
- Compatible with Manufacturer Model No.
- 7302-series, 7305-series
- Compatible Product Type
- Data Output Cable
Description
Foot Switch, Brand and Series Insize 7304, Cable Length 6 9/16 ft, Compatible with Manufacturer Model No. 7302-series, 7305-series, For Use With Data Output Cable, Instrument Connection Type 3.5 mm 3-Pin, Output End Connection Type USB, Includes Not Applicable, Includes Software No, Number of Pieces 1, Supports Keyboard Output Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.