Shop INSIZE
See all product information
Create Account
Flat Back
- Mfr # 7330-F2
- Zoro # G2549957
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Type
Indicator Accessory Backs
Application
Manufacturing, Metal Working, Quality Control
For Use With
Dial Indicators, Digital Indicators
Material
Steel
Compatible with Manufacturer Model No.
INSIZE brand 2301, 2302, 2308, 2309 (Except 2309-30,2309-30F), 2313, 2314, 2316, 2801
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7330-F2
- Zoro #
- G2549957
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Back
- Type
- Indicator Accessory Backs
- Application
- Manufacturing, Metal Working, Quality Control
- For Use With
- Dial Indicators, Digital Indicators
- Material
- Steel
- Compatible with Manufacturer Model No.
- INSIZE brand 2301, 2302, 2308, 2309 (Except 2309-30,2309-30F), 2313, 2314, 2316, 2801
- Back Type
- Flat Back
- Product Type
- Flat Back
- Compatible with AGD Number
- AGD 2
- Includes Fine Adjustment
- No
- Includes Dovetail Mount Attachments
- No
- Shell Material
- Steel
- Compatible Product Type
- Dial Indicators, Digital Indicators
Dimensions
- Size
- 2.087 in x2.087 in x 0.110 in
- Bottle Size
- 2.087 in x2.087 in x 0.110 in
- Size - Alpha
- 2.087 in x2.087 in x 0.110 in
- Container Size
- 2.087 in x2.087 in x 0.110 in
Description
Flat Back, Back Type Flat Back, Compatible with Brand and Series Insize 2301 Series, Insize 2302 Series, Insize 2308 Series, Insize 2309 Series, Insize 2313 Series, Insize 2314 Series, Insize 2316 Series, Insize 2801 Series, For Indicator Stem Size Not Applicable, For Use With Dial Indicators, Digital Indicators, Size 2.087 in x2.087 in x 0.110 in, Compatible with AGD Number AGD 2, Includes Dovetail Mount Attachments No, Includes Fine Adjustment No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.