Shop INSIZE
See all product information
Create Account
Measuring Tip
- Mfr # 7381-T28
- Zoro # G2550112
product price:Â
$
38.59
/ea
Key Features
For Use With
10 to 7 TPI Screw Thread Micrometer
Tip Point Angle
55 Degrees Thread Angle
Tip Shape
Screw Thread
Compatible Spindle Diameter
8mm
Case Type
Vinyl Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7381-T28
- Zoro #
- G2550112
- UPC #
- -
- Country of Origin
- China
- Item
- Screw Thread Point Pair
- For Use With
- 10 to 7 TPI Screw Thread Micrometer
- Tip Point Angle
- 55 Degrees Thread Angle
- Tip Shape
- Screw Thread
- Case Type
- Vinyl Pouch
Description
Screw Thread Point Pair, Case Type Vinyl Pouch, Compatible Anvil Diameter 8mm, Compatible Spindle Diameter 8mm, For Use With 10 to 7 TPI Screw Thread Micrometer, Tip Diameter Not Applicable, Tip Point Angle 55 Degrees Thread Angle, Tip Shape Screw Thread