Shop INSIZE
See all product information
Create Account
Measuring Tip
- Mfr # 7381-T25
- Zoro # G2550149
product price:Â
$
38.69
/ea
Key Features
For Use With
24 to 18 TPI Screw Thread Micrometer
Tip Point Angle
55 Degrees Thread Angle
Tip Shape
Screw Thread
Case Type
Vinyl Pouch
Compatible Anvil Diameter
8mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7381-T25
- Zoro #
- G2550149
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compatible Anvil Diameter
- 8mm
- Compatible Spindle Diameter
- 8mm
Details
- Item
- Screw Thread Point Pair
- For Use With
- 24 to 18 TPI Screw Thread Micrometer
- Tip Point Angle
- 55 Degrees Thread Angle
- Tip Shape
- Screw Thread
- Case Type
- Vinyl Pouch
Description
With this INSIZE 7381-T25 Measuring Tip, you can easily measure screw thread pitch. This set of measuring tips is designed for use with the 18 to 14 TPI screw thread micrometer. The tip point angle is 55 degrees and the tip shape is a screw thread. Each package comes with a total of two points. With this INSIZE 7381-T25 Measuring Tip, you'll be able to take accurate measurements on your job site.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.