Measuring Tip
- Mfr # 7381-T2S
- Zoro # G2550167
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
For Use With
3.5 to 60 TPI Screw Thread Micrometer
Tip Point Angle
55 Degrees Thread Angle
Includes
INSIZE 7381-T21, INSIZE 7381-T210, INSIZE 7381-T22, INSIZE 7381-T23, INSIZE 7381-T24, INSIZE 7381-T25, INSIZE 7381-T26, INSIZE 7381-T27, INSIZE 7381-T28, INSIZE 7381-T29
Tip Shape
Screw Thread
Number of Pieces
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7381-T2S
- Zoro #
- G2550167
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compatible Anvil Diameter
- 8mm
- Compatible Spindle Diameter
- 8mm
Details
- Item
- Screw Thread Point Pair Set
- For Use With
- 3.5 to 60 TPI Screw Thread Micrometer
- Tip Point Angle
- 55 Degrees Thread Angle
- Includes
- INSIZE 7381-T21, INSIZE 7381-T210, INSIZE 7381-T22, INSIZE 7381-T23, INSIZE 7381-T24, INSIZE 7381-T25, INSIZE 7381-T26, INSIZE 7381-T27, INSIZE 7381-T28, INSIZE 7381-T29
- Tip Shape
- Screw Thread
- Number of Pieces
- 10
- Case Type
- Vinyl Pouch
Description
Screw Thread Point Pair Set, Case Type Vinyl Pouch, Compatible Anvil Diameter 8mm, Compatible Spindle Diameter 8mm, For Use With 3.5 to 60 TPI Screw Thread Micrometer, Number of Pieces 10, Tip Diameter Not Applicable, Tip Point Angle 55 Degrees Thread Angle, Tip Shape Screw Thread, Includes INSIZE 7381-T21, INSIZE 7381-T210, INSIZE 7381-T22, INSIZE 7381-T23, INSIZE 7381-T24, INSIZE 7381-T25, INSIZE 7381-T26, INSIZE 7381-T27, INSIZE 7381-T28, INSIZE 7381-T29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.