Dial Test Indicator Stylus
- Mfr # 6284-12
- Zoro # G2550812
product price:Â
$
14.19
/ea
Key Features
Type
Indicator
Application
Manufacturing, Metal Working, Quality Control
For Use With
Dial Test Indicator
Contact Point Material
Carbide
Contact Point Shape
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6284-12
- Zoro #
- G2550812
- UPC #
- -
- Country of Origin
- China
- Item
- Dial Test Indicator Stylus
- Type
- Indicator
- Application
- Manufacturing, Metal Working, Quality Control
- For Use With
- Dial Test Indicator
- Contact Point Material
- Carbide
- Contact Point Shape
- Ball
- Compatible with Manufacturer Model No.
- 2386-006A
- Number of Pieces
- 1
- Includes Case
- Yes
- Case Type
- Case
- Product Type
- Point
- Compatible Product Type
- Dial Test Indicator
Dimensions
- Contact Point Thread Size
- M1.6 x 0.35
- Contact Point Tip Length
- 0.5 in
- Contact Point Tip Diameter
- 1/8 in
- Stem Dia.
- 0.118 In
- Overall Length
- 0.5 in
- Stem Thread Size
- M1.6 x 0.35
- Stem Diameter
- 0.118 In
- Wire Rope Length
- 0.5 in
- Length
- 0.5 in
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Brand and Series Not Applicable, Compatible with Manufacturer Model No. 2386-006A, Contact Point Material Carbide, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Not Applicable, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.118 In, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 1/8 in, Contact Point Tip Length 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.