Lug Back
- Mfr # 7330-L4
- Zoro # G2551269
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Type
Indicator Accessory Backs
For Use With
Digital Indicators
Application
Manufacturing, Metal Working, Quality Control
Material
Steel
Compatible with Manufacturer Model No.
AGD 2304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7330-L4
- Zoro #
- G2551269
- UPC #
- -
- Country of Origin
- China
- Item
- Lug Back
- Type
- Indicator Accessory Backs
- For Use With
- Digital Indicators
- Application
- Manufacturing, Metal Working, Quality Control
- Material
- Steel
- Compatible with Manufacturer Model No.
- AGD 2304
- Back Type
- Lug-on-Center
- Compatible with AGD Number
- AGD 2
- Product Type
- Lug Back
- Includes Fine Adjustment
- No
- Includes Dovetail Mount Attachments
- No
- Shell Material
- Steel
- Compatible Product Type
- Digital Indicators
- Traction Material
- Steel
Dimensions
- Size
- 1.358 in x1.358 in x0.059 in
- Bottle Size
- 1.358 in x1.358 in x0.059 in
- Size - Alpha
- 1.358 in x1.358 in x0.059 in
- Container Size
- 1.358 in x1.358 in x0.059 in
Description
Lug Back, Back Type Lug-on-Center, Compatible with Brand and Series Insize 2304, For Indicator Stem Size Not Applicable, For Use With Digital Indicators, Size 1.358 in x1.358 in x0.059 in, Compatible with AGD Number AGD 2, Includes Dovetail Mount Attachments No, Includes Fine Adjustment No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.