Shop INSIZE
See all product information
Create Account
Conical Points
- Mfr # 1125-T101-1
- Zoro # G2551363
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
For Use With
Universal Calipers
Includes
1 Pair
Tip Shape
Conical
Product Type
Conical Points
Type
Caliper Accessory Universal Caliper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1125-T101-1
- Zoro #
- G2551363
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Conical Points
- For Use With
- Universal Calipers
- Includes
- 1 Pair
- Tip Shape
- Conical
- Product Type
- Conical Points
- Type
- Caliper Accessory Universal Caliper
- Application
- Manufacturing, Metal Working, Quality Control
- Compatible Product Type
- Universal Calipers
Description
Conical Points, Compatible with Manufacturer Model No. Not Applicable, Tip Shape Conical, Accepts Beam Width Not Applicable, For Use With Universal Calipers, Includes 1 Pair, Compatible with Brand and Series INSIZE 1125, Depth Stop Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.