Vice
- Mfr # ISP-A3000-VISE
- Zoro # G2551600
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Type
Projector Accessory Vise
For Use With
ISP-a3000 Series
Application
Manufacturing, Metal Working, Quality Control
Compatible with Manufacturer Model No.
ISP-a3000 Series
Accessory Type
Vice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISP-A3000-VISE
- Zoro #
- G2551600
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vice
- Type
- Projector Accessory Vise
- For Use With
- ISP-a3000 Series
- Application
- Manufacturing, Metal Working, Quality Control
- Compatible with Manufacturer Model No.
- ISP-a3000 Series
- Accessory Type
- Vice
- Specifications
- Jaw opening:(0-73)mm
- Functions
- Workpiece Clamping
Description
Vice, Compatible with Brand and Series INSIZE ISP-A3000, Compatible with Manufacturer Model No. ISP-a3000 Series, Functions Workpiece Clamping, Includes Not Applicable, Specifications Jaw opening:(0-73)mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.