Shop INSIZE
See all product information
Create Account
Surface Roughness Specimen Set
- Mfr # ISR-CS2E
- Zoro # G2552142
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Roughness Specimen
Includes
Identifying and Specifying The Roughness By Symbol
Application
Manufacturing, Metal Working, Quality Control
For Use With
ISR-CS2E Series
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISR-CS2E
- Zoro #
- G2552142
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Surface Roughness Specimen Set
- Type
- Surface Roughness Specimen
- Includes
- Identifying and Specifying The Roughness By Symbol
- Application
- Manufacturing, Metal Working, Quality Control
- For Use With
- ISR-CS2E Series
- Material
- Steel
- Roughness - Ra
- 2, 4, 8, 16, 32, 63, 125, 250, 500 uin
- Roughness - Rz
- Flat lapping: 2, 4 uin External grinding: 8, 16, 32, 63 uin Plain grinding: 2, 4, 8, 16, 32, 63 uin Horizontal milling: 16, 32, 63, 125, 250, 500 uin Vertical milling: 16, 32, 63, 125, 250, 500 uin Turning: 16, 32, 63, 125, 250, 500 uin
- For Machining Method
- External Grinding, Flat Lapping, Horizontal Milling, Plain Grinding, Turning, Vertical Milling
- Number of Pieces
- 30
- Product Type
- Surface Roughness Specimen Set
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Specimen Dimensions
- 148 mm x 73 mm
Description
Surface Roughness Specimen Set, Material Steel, For Machining Method External Grinding, Flat Lapping, Horizontal Milling, Plain Grinding, Turning, Vertical Milling, Includes Identifying and Specifying The Roughness By Symbol, Number of Pieces 30, Roughness - Ra 2, 4, 8, 16, 32, 63, 125, 250, 500 uin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.