Connecting Link, Lambda Double Pitch

  • Mfr # C2060HLSA1CL
  • Zoro # G2566697
product price: 
$
17.25
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-1 Lube Free Heavy Conveyor
Industry Chain Size
C2060H
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2060HLSA1CL
Zoro #
G2566697
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2060H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.469 in
Roller Dia. (In.)
0.469
Pin Length (In.)
1.225
Pin Link Plate Thickness
0.677 in
Outside Pin Dia.
0.234 in
Pin Link Plate Thickness (In.)
0.677
ANSI Chain Size
C2060HL
Length (In.)
1.5 in
Roller Link Plate Height (In.)
0.677
Overall Width (In.)
1.225
Inside Pin Dia.
0.234 in
Roller Link Plate Height
0.677 in
Pin Length
1.225 in
Outside Pin Dia. (In.)
0.234
Width Between Roller Link Plates (In.)
0.500
Width Between Roller Link Plates
0.5 in
Chain Overall Width
1.225 in
Roller Diameter
15/32 in
Plate Height
0.677 in
Extended Pin Diameter
0.234 in
Plate Thickness
0.5 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-1 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Tensile Strength
9,040 lb/in
Item
Attachment Link
Pitch
1 1/2 in
Material
Steel
Tensile Strength (Lb.)
9040
Max. Allowable Load
1,410 lb
Rivet End to Center Line (In.)
0.573
Temp. Range
14 Degrees to 302 Degrees F
Pin Type
Riveted
Rivet End to Center Line
0.573 in
Lubrication
Self Lube
Connecting End to Center Line
0.652 in
Finish
Black Oxide
Max. Allowable Load (Lb.)
1410
Connecting End to Center Line (In.)
0.652
Agency Compliance
American National Standards Institute (ANSI)
Type
SA-1 Attachment
Attachment Type
Tab
Number of Tab Holes
1
Centerline to Attachment End
0.652 in
Maximum Operating Temperature
302 Degrees F
Chain Number
C2060H
Link Type
Attachment
Standards
ANSI
Centerline to Hole Center
0.573 in
Attachment Number
SA-1
Minimum Operating Temperature
14 Degrees F
Pin Contruction
Riveted Pin
Shell Material
Steel

Description

Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews