Shop GROTE

WorkLight, 700 lm, Rectangular, LED, 3-5/8"H

  • Mfr # 63751-5
  • Zoro # G2568279

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Clear
Features
24 Volt, 700 Lumen, Clear, Trapezoid Pattern
Light Output
700 lm
Width - Vehicle Lighting
3 in
Mounting - Vehicle Lighting
Bracket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63751-5
Zoro #
G2568279
UPC #
089373155203
Country of Origin
Mexico
Item
Vehicle Work Light
Color
Black, Clear
Features
24 Volt, 700 Lumen, Clear, Trapezoid Pattern
Light Output
700 lm
Mounting - Vehicle Lighting
Bracket
Lens Shape - Vehicle Lighting
Rectangular
Lumens - Vehicle Lighting
700 lm
Lighting Technology - Vehicle Lighting
LED
Lens Design
Hard Coated Polycarbonate
Current Drawn
0.7 A
Voltage
24V
Wiring Connection - Vehicle Lighting
Hardwired
Standards
Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Mounting
Bracket
Housing Color
Black
Rating
24V/0.7A
Lamp Type
LED
Lens Material
Polycarbonate
Lamp Life
50,000 hr
Housing Material
Aluminum
Lamp Life (Hours)
50,000 hr
Material
polycarbonate
Lighting Technology
LED
Wattage
17 W
IP Rating
IP69K
Electrical Connection
Blunt Cut Wires
Installation Type
Removable
Mount Style
Recessed
Current
0.7 A
Head Shape
Rectangular
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Maximum Brightness
700 lm
Includes Electrical Connection
Electrical Connection Included
Beam Type
Trapezoid
Mount Type
Bracket
Operating Voltage
24V DC

Dimensions

Width - Vehicle Lighting
3 in
Length - Vehicle Lighting
5 3/4 in
Height - Vehicle Lighting
3 5/8 in
Overall Height
3 5/8 in
Overall Depth
2 7/16 in
Overall Width
5 13/16 in

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Trapezoid, Overall Depth 2 7/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.