Shop GROTE

WorkLight, 700 lm, Rectangular, LED, 3-5/8"H

  • Mfr # 63741-5
  • Zoro # G2568452

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Color
Textured Regal Blue; Back and End Panels: White
Features
24 Volt, 700 Lumen, Clear, Flood Pattern
Wiring Connection - Vehicle Lighting
Hardwired
Current Drawn
0.7 A
Lens Shape - Vehicle Lighting
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
63741-5
Zoro #
G2568452
UPC #
089373155210
Country of Origin
Mexico
Item
Vehicle Work Light
Color
Textured Regal Blue; Back and End Panels: White
Features
24 Volt, 700 Lumen, Clear, Flood Pattern
Wiring Connection - Vehicle Lighting
Hardwired
Current Drawn
0.7 A
Lens Shape - Vehicle Lighting
Rectangular
Light Output
700 lm
Lighting Technology - Vehicle Lighting
LED
Lumens - Vehicle Lighting
700 lm
Standards
Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Mounting - Vehicle Lighting
Bracket
Lens Design
Hard Coated Polycarbonate
Voltage
24V
Mounting
Bracket
Lamp Life
50,000 hr
Housing Material
Aluminum
Rating
24V/0.7A
Lens Material
Polycarbonate
Housing Color
Black
Lamp Type
LED
Material
polycarbonate
Lamp Life (Hours)
50,000 hr
Lighting Technology
LED
Compatible Vehicle Type
Universal
Mount Style
Surface
Head Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Hardwired
Series
Trilliant Mini
Mount Type
Bracket
Current
0.7 A
Vehicle Class
3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Beam Type
Flood
IP Rating
IP69K
Maximum Brightness
700 lm
Installation Type
Removable
Wattage
17 W
Operating Voltage
24V DC

Dimensions

Length - Vehicle Lighting
5 3/4 in
Height - Vehicle Lighting
3 5/8 in
Width - Vehicle Lighting
3 in
Overall Height
3 5/8 in
Overall Depth
2 7/16 in
Overall Width
5 13/16 in

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 2 7/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Hardwired, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10, Includes Electrical Connection Electrical Connection Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.