Shop VELP SCIENTIFIC

HotPlateStirrer, Alum, 2-5/8"H, 115VAC, Dgtl

  • Mfr # F20510531
  • Zoro # G2582871

product price: 
$
3,781.99
/ea
Free Shipping & Returns

Key Features

Plate Shape
Rectangular
Standards
CN
Hot Plate Item
Hot Plate Stirrer
Voltage
115V AC
Temp. Range (F)
122 Degrees F to 248 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F20510531
Zoro #
G2582871
UPC #
-
Country of Origin
Italy

Dimensions

Plate Width
8 3/4 in
Overall Width
9 3/8 in
Plate Length
17 in
Overall Height
2 5/8 in
Overall Length
9.4 in
Overall Depth
21 3/4 in

Details

Item
Hot Plate Stirrer
Plate Shape
Rectangular
Standards
CN
Hot Plate Item
Hot Plate Stirrer
Voltage
115V AC
Temp. Range (F)
122 Degrees F to 248 Degrees
Load Capacity - English
1 gal
Amps
5.4 A
Digital/Analog
Digital
Load Capacity - Metric
3.8 L
Temp. Range (C)
50 Degrees C to 120 Degrees
Speed
100 to 1000 rpm
Plate Material
Aluminum
Watts
600 W
Number of Stirring Positions
15
Includes Timer
Yes
Maximum Stirring Speed
1,000 RPM
Minimum Stirring Speed
100 RPM
Temperature - Maximum
120 Degrees C
Current
5.4 A
Display Type
Digital
Plate Finish
Ceramic
Temperature - Minimum
0 Degrees C
Hot Plate Type
Hot Plate Stirrer
Product Type
Hot Plate Stirrer
Resistance Properties
Chemical-Resistant, Scratch-Resistant, Thermal Shocks Resistant, Thermal Stress Resistant
Wattage
620 W
Speed Setting
Variable
Color
Blue, Gray, White
Programmable
Programmable
Plug Type
NEMA 5-15P
Wire Color
Blue, Gray, White

Description

Hot Plate Stirrer, Temp. Range (C) 50 Degrees C to 120 Degrees , Temp. Range (F) 122 Degrees F to 248 Degrees , Plate Length 17 in, Plate Width 8 3/4 in, Plate Shape Rectangular, Plate Material Aluminum, Load Capacity - English 1 gal, Load Capacity - Metric 3.8 L, Overall Height 2 5/8 in, Overall Length 9.4 in, Overall Width 9 3/8 in, Number of Stirring Positions 15, Speed 100 to 1000 rpm, Includes Timer Yes, Voltage 115V AC, 5.4 A Amps, 600 W Watts, Standards CN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.