Threading Insert, 20 UN, Rectangular

  • Mfr # 21 I 20 UN MT7
  • Zoro # G2586141
product price: 
$
83.99
/ea
Sold in multiples of 5 for $419.95

Key Features

Cast Iron (K) Compatibility
Yes
Pitch
20 TPI
Style
SR
Hardened (H) Compatibility
Yes
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21 I 20 UN MT7
Zoro #
G2586141
UPC #
-
Country of Origin
Israel
Cast Iron (K) Compatibility
Yes
Pitch
20 TPI
Style
SR
Hardened (H) Compatibility
Yes
Rake
Positive
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Insert Shape
Rectangular
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Thread Type
Internal
No. of Edges
2
Coating
TiAlN
Item
Threading Insert
Mounting Style
Screw
For Use With
Toolholder SR079H21
ISO Number
21 I 20 UN MT7
Insert Type
General Purpose
Thread Profile
UN
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker
Yes
ANSI Number
21 I 20 UN MT7
Non Ferrous (N) Compatibility
Yes
Grade
MT7
Insert Style
20 UN
Threading Location
Internal
Max. Thread Pitch
20
Manufacturer Grade
MT7
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Mill Thread
Insert Holding Type
Screw
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Cutting Edges
2
Chip-Breaker Style
Top Rake
ANSI Code
21 I 20 UN MT7
Thread Profile Type
Full
Included Angle
60 Degrees
Thread Standard
UN
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Fractional Inch

Dimensions

Insert Size
21
Insert Length
21.00mm

Description

Threading Insert, 20 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews